
ABB 3/4 inch Stainless Steel Locknut
Description
Locknut for rigid and intermediate metal conduit fittings. The locknut tightens up against the box without deforming. The locknut bites into the box providing a positive ground. The fitting can be tightened from outside the box.
Specifications
Brand Name | ABB | Item Name | Lock Nut |
Type | Ring | Trade Size | 3/4 in |
Material | Stainless Steel | Color/Finish | Natural |
Thread Size | 0.75 in | Thread Type | NPT |
For Use With | Rigid/IMC Conduits | Standards | CSA Certified, UL File Number E23018 |
Application | To Connect Externally Threaded Conduit or Connector to a Threadless Opening in a Box or Enclosure | UPC | 786210735283 |
Packages
1 - UNIT - 1 |