
ABB 3/4 inch 0.725-0.885 STAR TECK XP Cable Fitting, Aluminum
Description
Star Teck hazardous location aluminum jacketed cable fitting. Hub size of 3/4 inch. Range over jacket from 0.725 - 0.885 inch.
Specifications
Brand Name | ABB | Item Name | Strain Relief Cable Gland |
Type | Straight, Shock Resistant | Trade Size | 3/4 in |
Conductor Size | 0.725 - 0.885 in | Thread Type | NPT |
Material | Aluminum | Finish | Silver |
Includes | Sealing Ring | Standards | UL File Number E82038, CSA 23086 |
Application | For Hazardous Locations | UPC | 786210904740 |
Packages
2 - UNIT = (2) | 20 - UNIT = 20 | 1620 - UNIT = 1620 |