ABB 1-1/2 inch 1.600-1.875 STAR TECK XP Cable Fitting, Aluminum
Description
Star Teck XP® Hazardous location series fitting for Teck cable. Designed to accommodate a broad range of cables, thereby minimizing the possibility of mismatched cables and fittings in the field.
Specifications
Brand Name | ABB | Sub Brand | Star Teck® XP® |
Item Name | Cable Gland | Type | Straight, Jacketed |
Trade Size | 1-1/2 in | Conductor Size | 1.6 - 1-7/8 in |
Thread Type | NPT | Material | Aluminum |
Finish | Silver and Red | Includes | Sealing Ring, Locknut |
Standards | UL File Number E82038, CSA File Number 23086 | Application | For Hazardous Locations |
UPC | 786210904672 |
Packages
1 - UNIT - 1 | 4 - UNIT = 4 |