Abbotsford
tabstx100467

ABB 1 inch 0.880-1.065 STAR TECK XP Cable Fitting, Aluminum

Price $160.2650 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:STX100-467
Documents Documents

Description

Star Teck XP® Hazardous location series fitting for Teck cable. Designed to accommodate a broad range of cables, thereby minimizing the possibility of mismatched cables and fittings in the field.


Working with engineers from the Canadian petrochemical, oil and gas industries, Thomas & Betts then introduced the STAR TECK XP fitting.

With an easy-to-fill, integral sealing chamber and a disconnectable design requiring minimal cable preparation, this fitting became the benchmark for ease of installation in hazardous environments.

A line of liquid and putty sealants was also developed at the same time, eliminating the need for the cement sealants used up to this point.

Specifications

Brand Name ABB Sub Brand Star Teck® XP®
Type Teck Cable Fittings Material Aluminum
Standards UL E82038, CSA 23086 Application For Hazardous Locations
UPC 786210904726

Packages

2 - UNIT = (2) 20 - UNIT = 20 1080 - UNIT = 1080