Abbotsford
tabstx200472

ABB 2 inch 1.700-1.965 STAR TECK XP Cable Fitting, Aluminum

Price $491.7635 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:STX200-472
Documents Documents

Description

STAR TECK XP® cable fittings are designed to accommodate a broad range of cables, thereby minimizing the possibility of mismatched cables and fittings in the field. Highly efficient, highly visible union features twist-on action for easy connection and disconnection; red color assures high visibility, easy recognition. Union also serves as a “puller” during disassembly. Exclusive power grip provides grip that’s high upon cable armour not on first convolution so precise cable preparation is not critical. Non-magnetic stainless steel Power Grip grounding ring assures 360° long-term dependable grounding. Also provides phenomenal tensile pull out resistance.


Working with engineers from the Canadian petrochemical, oil and gas industries, Thomas & Betts then introduced the STAR TECK XP fitting.

With an easy-to-fill, integral sealing chamber and a disconnectable design requiring minimal cable preparation, this fitting became the benchmark for ease of installation in hazardous environments.

A line of liquid and putty sealants was also developed at the same time, eliminating the need for the cement sealants used up to this point.

Specifications

Brand Name ABB Item Name Cable Gland
Type Teck, Straight Trade Size 2 in
Conductor Size 1.7 - 1.965 in Thread Type NPT
Material Aluminum Finish Untreated Red/Silver
Includes Lock Nut, Sealing Ring Standards UL E82038, CSA 23086
Application For Hazardous Locations UPC 786210904665

Packages

1 - UNIT - 1