Abbotsford
tabstx200473

ABB 2 inch 1.900-2.187 STAR TECK XP Cable Fitting, Aluminum

Price $491.7635 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:STX200-473

Description

STAR TECK XP® cable fittings are designed to accommodate a broad range of cables, thereby minimizing the possibility of mismatched cables and fittings in the field. Highly efficient, highly visible union features twist-on action for easy connection and disconnection; red color assures high visibility, easy recognition. Union also serves as a “puller” during disassembly. Exclusive power grip provides grip that’s high upon cable armour not on first convolution so precise cable preparation is not critical. Non-magnetic stainless steel Power Grip grounding ring assures 360° long-term dependable grounding. Also provides phenomenal tensile pull out resistance.

Specifications

Brand Name ABB Sub Brand Star Teck® XP®
Item Name Cable Connector Type Straight
Trade Size 2 in Conductor Size 1.9 - 2.187 in
Thread Type NPT Material Aluminum
Finish Red/Silver, Untreated Includes Locknut, Sealing Ring
Standards CSA 23086, UL E82038 Application For Hazardous Location
UPC 786210904658

Packages

1 - UNIT - 1