Abbotsford
kiladup12

HUBBELL ADUP-12 3/4 inch Female to 1/2 inch Male KILLARK® Reducing Adapter

Price $8.01 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:ADUP-12
Documents Documents

Description

Copper-free aluminum (less than 4/10 of 1%). Natural finish.


Tapered threads (NPT)

Smooth internal bushing protects conductors

Threaded for Rigid Conduit or IMC

Specifications

Brand Name Killark Sub Brand Killark
Item Name Adapter Type Non-Reversing
Dimensions 1-7/8 in L x 1-3/16 in W x 1-3/16 in H Material Copper-Free Aluminum
Series/Model ADUP Size 1/2 x 3/4 in
Connection Male x Female Finish Natural
Standards CSA Certified, UL Listed Application Series ADUP suitable for Class I, Groups A, B, C, D.
UPC 783936009056

Packages

1 - UNIT - 1 20 - UNIT - 20