![appec100](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268266093.jpg?preset=medium)
EGS 1 inch 3 Piece Appleton Concretetight Union Coupling, Malleable Iron
Description
Threaded rigid three piece union couples two lengths of conduit when neither can be turned. These couplings offer a variety of configurations for connecting threaded rigid conduit and IMC and provide wire pulling points.
Specifications
Brand Name | Appleton | Item Name | Conduit Union |
Connection Size | 1 in | Connection Type | Female Threaded |
Material | Malleable Iron | Type | 3-Piece |
Dimensions | 1-13/16 in OD x 1-13/16 in L | Standards | UL 514B, UL File Number E14814, CSA C22.2 No. 18.3, CSA File Number 065178, NEMA FB-1 |
Application | For Connecting Threaded Rigid Conduit or IMC to Box or Enclosure | UPC | 781381247801 |
Packages
5 - UNIT - (5) |