![appec75](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268266091.jpg?preset=medium)
EGS 3/4 inch 3 Piece Appleton Concretetight Union Coupling, Malleable Iron
Description
3-Piece Union, Trade Size: 3/4 IN, Outside Diameter: 1-3/4 IN, Length: 1-5/8 IN, Flexibility: Rigid And IMC, Material: Malleable Iron, Connection: Female Threaded, Standard: UL 514B, UL File Number E14814, CSA C22.2 No. 18.3, CSA 065178 Cer
Specifications
Brand Name | Appleton | Item Name | Conduit Union |
Connection Size | 3/4 in | Connection Type | Female Threaded |
Material | Malleable Iron | Type | 3-Piece |
Dimensions | 1-3/4 in OD x 1-5/8 in L | Standards | UL 514B, UL File Number E14814, CSA C22.2 No. 18.3, CSA File Number 065178, NEMA FB-1 |
Application | For Connecting Threaded Rigid Conduit and IMC | UPC | 781381247757 |
Packages
10 - UNIT - (10) |