![appecdb50b](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268262258.jpg?preset=medium)
EGS 1/2 inch Raintight Appleton Universal Drain or Breather, Stainless Steel
Description
Universal Drain And Breather, Size: 1/2 IN, Material: Stainless Steel, Mounting: Top And/Or Bottom Of Enclosure Housing, Enclosure: NEMA 3R, Finish: Natural Stainless Steel, Connection: Tapered MNPT, Standard: UL 886 (1203), UL File Numbe
Specifications
Brand Name | Appleton | Item Name | Drain or Breather |
Type | 1-Piece, Explosionproof, Raintight, Straight, Universal | Trade Size | 1/2 in |
Connection | Tapered MNPT | Material | Stainless Steel |
Enclosure Standard | NEMA 3R | Finish | Untreated |
Mounting | Top And/Or Bottom Of Enclosure Housing | NEMA Rating | 3R |
Standards | UL 886, UL File Number E10444, CSA C22.2 No. 30, CSA File Number 065181, UL Listed for Class I, Division 1 and 2 Groups B, C, D, Class II, Division 1 and 2 Groups E, F, G, Class III | Application | For Automatic Water Drainage or Continuous Ventilation |
UPC | 781381632249 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 | 100 - UNIT - 100 |