Abbotsford
apprb125100

EGS 1-1/4 inch-1 inch RB Reducing Bushing (Steel)

Price $7.9490 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:RB125-100

Description

Reducing Bushing, Size: 1-1/4 X 1 IN, Material: Steel, Finish: Zinc Electroplate, Connection: NPT, Standard: Class I: Groups A, B, C, D, Class II: Groups E, F, G, Class III, UL 886 (1203), UL E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA

Specifications

Brand Name Appleton Item Name Reducing Bushing
Connection Size 1-1/4 x 1 in Connection Type NPT
Material Steel Finish Electro Zinc Plated
Type Reducing Bushing Standards UL 886, UL File Number E10444, 1203, CSA C22.2 No. 25 and 30, CSA 065181, UL Class I Groups A, B, C, D, Class II Groups E, F, G, Class III
Application For Reducing Conduit Entries to a Smaller Size in Threaded Rigid and IMC Conduit Systems UPC 781381654708

Packages

25 - UNIT - (25)
Customers who bought this item also bought