Abbotsford
apprb15075

EGS 1-1/2 inch-3/4 inch Appleton RB Reducing Bushing (Steel)

Price $14.5166 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:RB150-75

Description

Reducing Bushing, Size: 1-1/2 X 3/4 IN, Material: Steel, Finish: Zinc Electroplate, Connection: NPT, Standard: Class I: Groups A, B, C, D, Class II: Groups E, F, G, Class III, UL 886 (1203), UL E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA

Specifications

Brand Name Appleton Item Name Reducing Bushing
Connection Size 1-1/2 x 3/4 in Connection Type NPT x NPT
Material Steel Finish Zinc Electroplate, Nickel Plated
Type Reducing Bushing Standards Class I: Groups A, B, C, D, Class II: Groups E, F, G, Class III, UL 886 (1203), UL E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA 065181
Application For Reducing Conduit Entries to a Smaller Size in Threaded Rigid and IMC Conduit Systems UPC 781381654852

Packages

25 - UNIT - (25)
Customers who bought this item also bought