
EGS 2 inch-1 inch Appleton RB Reducing Bushing (Steel)
Description
Reducing Bushing, Size: 2 X 1 IN, Material: Steel, Finish: Zinc Electroplate, Connection: NPT, Standard: Class I: Groups A, B, C, D, Class II: Groups E, F, G, Class III, UL 886 (1203), UL E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA 0651
Specifications
Brand Name | Appleton | Item Name | Reducing Bushing |
Connection Size | 2 x 1 in | Connection Type | NPT |
Material | Steel | Finish | Electro Zinc Plated |
Type | Reducing Bushing | Standards | UL 886, UL File Number E10444, 1203, CSA C22.2 No. 25 and 30, CSA 065181, UL Class I Groups A, B, C, D, Class II Groups E, F, G, Class III |
Application | For Reducing Conduit Entries to a Smaller Size in Threaded Rigid and IMC Conduit Systems | UPC | 781381655156 |
Packages
5 - UNIT - (5) |