Abbotsford
apprb250150

EGS 2-1/2 inch-1-1/2 inch Appleton RB Reducing Bushing (Malleable Iron)

Price $51.1917 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:RB250-150

Description

Reducing bushing are designed to reduce conduit entries to a smaller size and are used in threaded rigid and IMC conduit systems. Smooth rounded integral bushing protects conductor insulation. Full machine tapered threads.

Specifications

Brand Name Appleton Material Malleable Iron
Finish Zinc Electroplated Type Reducing Bushing
Standards Class I: Groups A, B, C, D, Class II: Groups E, F, G, Class III, UL 886 (1203), UL E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA 065181 Application For Reducing Conduit Entries To A Smaller Size In Threaded Rigid And IMC Conduit Systems
UPC 781381655354

Packages

5 - UNIT - (5)
Customers who bought this item also bought