
ABB 2-1/2 inch T&B Grounding Hub, Zinc
Description
Rigid and intermediate metal conduit grounding hub fitting. Thermoplastic insulating throat.
Specifications
Brand Name | ABB | Item Name | Hub Connector |
Size | 2-1/2 in | Material | Zinc |
Type | Insulated | Connection Type | Threaded |
Dimensions | 2-9/16 in L x 2-13/32 in ID x 3-3/4 in OD | Includes | Ground Lock Nut |
Standards | CSA Certified, UL E23018 | Application | For Rigid/IMC Conduits |
UPC | 728494131245 |
Packages
1 - UNIT - 1 | 5 - UNIT = 5 | 1100 - UNIT = 1100 |