![tab610tb](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/399241003.jpg?preset=medium)
ABB ELECTRIFICATION CANADA INC 610-TB BUSH REDU 1 1/2 -1 1/4in
Description
1-1/2 Inch to 1-1/4 Inch Reducer, Malleable Iron for Use with Rigid/IMC Conduit
Specifications
Brand Name | Thomas & Betts | Item Name | Reducer |
Connection Size | 1-1/2 x 1-1/4 in | Connection Type | Threaded |
Material | Malleable Iron | Type | Reducer |
For Use With | Rigid/IMC Conduit | Standards | UL E23018 Listed, CSA Certified |
Application | Connects Two Different Sizes of Conduit Together or is Used to Replace a Coupling and Reducer in an Installation | UPC | 786210359618 |
Packages
1 - UNIT - 1 |