
EGS 1 inch Crouse-Hinds Ocal Vertical Iron Female Conduit Sealing Fitting, Malleable Iron
Description
Vertical conduit sealing fitting with explosionproof, dust-ignitionproof, raintight. UNILETS® for use with threaded rigid metal conduit and IMC. Smooth, rounded integral bushing in each hub protects conductor insulation. Accurately tapped, tapered threads for tight, rigid joints and ground continuity. Removable nipple in male sealing fitting may be used interchangeably in top or bottom hub.
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | Conduit Sealing Fitting | Type | Explosionproof, Tapered Female, 25% Fill |
Trade Size | 1 in | Material | Malleable Iron |
Finish | Electro Zinc Plated/Chromate/Epoxy Powder Coated | Series/Model | EYS |
Mounting | Vertical | For Use With | Threaded Rigid Metal Conduit and IMC |
Standards | UL 886, UL E10444, CSA C22.2 No. 30, CSA 065181 | Application | For Use With Threaded Rigid Metal Conduit and IMC |
UPC | 781381330657 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 25 - UNIT - 25 |