Abbotsford
app280f

EGS 3/4 inch FM8 UNILET Cast Cover (Grayloy-Iron)

Price $17.07 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:280F

Description

For use with Rigid Steel and IMC Conduit.

Specifications

Brand Name Appleton Sub Brand Unilet
Material Cast Grayloy-Iron Mounting Screw-In
Type Blank Cover With Screw Standards UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1
Application For FM8 Conduit Outlet Bodies UPC 781381744539

Packages

25 - UNIT - 25
Customers who bought this item also bought