
EGS 1 inch FM8 Grayloy-Iron Cast Cover
Description
For use with Rigid Steel and IMC Conduit.
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | Cover with Gasket | Size | 1 in |
Material | Cast Grayloy-Iron | Mounting | Screw-in |
Type | Blank Cover With Screw | Color/Finish | Gray/Zinc Electroplate/Chromate/Epoxy Powder Coat |
For Use With | Form 8 Conduit Outlet Bodies | Standards | UL 514A, UL 514B, UL E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1 |
Application | For Wet Location | UPC | 781381744546 |
Packages
25 - UNIT - (25) | 100 - UNIT - 100 |