
EGS 3/4 inch FM9 Stamped Aluminum Unilet Cover
Description
For use with Rigid Steel, Rigid Aluminum and IMC Conduit.
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | Blank Cover with Screw | Material | Aluminum |
Specifications | 9 Form | Type | Stamped |
Size | 3/4 in | Finish | Aluminum |
Mounting | Screw-In | For Use With | FM9 Aluminum Unilet Conduit Outlet Bodies |
Standards | UL 514A, UL 514B, UL E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1 | Application | For FM9 Aluminum Unilet Conduit Outlet Bodies |
UPC | 781381094689 |
Packages
25 - UNIT - (25) | 100 - UNIT - 100 |