
EGS 1 inch Appleton Form 85 Unilet Conduit Outlet Body Cover Blank Stamped Steel
Description
Form 35 UNILETS Blank Cover With Screw, Hub Size: 1 IN, Form: 35, Mounting: Screw-In, Material: Stamped Steel, Finish: Zinc Electroplate, Standard: UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1, For Form 3
Specifications
Brand Name | Appleton | Sub Brand | UNILETS |
Item Name | Blank Cover | Size | 1 in |
Material | Steel | Mounting | Screw-In |
Type | Oval | Color/Finish | Zinc Electroplated |
For Use With | Form 35 Unilet Conduit Outlet Bodies | Standards | UL 514A, UL 514B, UL File No. E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1 |
Application | For Form 35 Unilet Conduit Outlet Bodies | UPC | 781381470605 |
Packages
25 - UNIT - (25) | 100 - UNIT - 100 |