
HUBBELL 1-1/4 inch Killark O Series Galvanized Steel Stamped Cover
Description
Galvanized steel. Natural finish. 300 Series stainless steel screws.
Specifications
Brand Name | Killark | Sub Brand | Killark |
Item Name | Conduit Body Cover | Size | 1-1/2 in |
Material | Galvanized Steel | Type | Stamped, Non-Reversing |
Series/Model | Duraloy 5 | Color/Finish | Silver/Natural |
Dimensions | 7-3/16 in L x 2.625 in W x 0.625 in H | For Use With | Duraloy 5 Series Fitting, O Series Fittings |
Standards | CSA Certified, UL Listed | Application | For use with O Series fittings. |
UPC | 783936480381 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |