
HUBBELL OL-45-RG O Series Neoprene Cover Gasket, Black
Description
O series neoprene cover gaskets offers a wide range of temperatures and durability and resists degradation more than natural or synthetic rubber. When the gasket is applied to our conduit it becomes suitable for wet locations. For use with O Series fittings.
Specifications
Brand Name | Killark | Sub Brand | Killark |
Item Name | Gasket | Type | Neoprene gasket |
Trade Size | 1.25 in | Material | Neoprene |
Series | O Series | Color | Black |
Finish | Powder Epoxy Paint,Powder Epoxy Paint | Dimensions | 7.25 in L x 2.5 in W x 0.125 in H |
For Use With | O Series Fittings | Standards | UL Listed, CSA Certified |
Application | Sealing for Installation of Duct Box | UPC | 783936490113 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |