
HUBBELL 3/4 inch Killark O Series Aluminum Stamped Cover
Description
Copper-free aluminum (less than 4/10 of 1%). Natural finish. 300 Series stainless steel screws.
Specifications
Brand Name | Killark | Sub Brand | Killark |
Item Name | Conduit Body Cover | Size | 3/4 in NPT |
Material | Copperfree Stamped Aluminum | Mounting | Screw Mount |
Type | Standard, Oval | Color/Finish | Silver/Natural |
Dimensions | 4-5/8 in L x 1-5/8 in W x 3/8 in H | For Use With | O Series Fitting |
Standards | UL Listed, CSA Certified | Application | For use with O Series fittings. |
UPC | 783936490083 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |