
EGS GASK578 2-1/2 inch-3 inch Appleton FM7 Solid Neoprene Gasket, Black
Description
Solid gasket made of neoprene for FM7™ Wedge-Lok® conduit outlet bodies.
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | Gasket | Type | Clip On, Screw On, Solid |
Trade Size | 2-1/2 x 3 in | Form | 7 |
Material | Neoprene | Color | Black |
Dimensions | 9 in L x 5.3 in W x 1 in H | For Use With | Steel/Aluminum Rigid and IMC FM7 Conduit Bodies |
Standards | UL 514A/514B/E2527, CSA 065183/C22.2 No. 18.3 | UPC | 781381507684 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |