
ABB 3/4 inch Iberville Rigid to Rigid Pull Elbow, Zinc Alloy
Description
Fitting, Pull Elbow, Rigid to Rigid, Trade Size 3/4 Inch, Zinc Alloy
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Rigid To Rigid Pull Elbow | Connection Size | 3/4 in |
Connection Type | Threaded | Material | Zinc Alloy |
Finish | Galvanic Zinc Coated | Type | Rigid Conduit |
Standards | CSA 12798 | UPC | 622538275066 |
Packages
5 - UNIT = (5) | 50 - UNIT = 50 | 4000 - UNIT = 4000 |