
ABB 2-1/2 inch Iberville Wet-Location EMT Compression Coupling (Steel)
Description
EMT Threadless coupling series eliminate conduit threading. When tightened with a pipe wrench, they do a positive ground contact continuity and adapt lcoupling of EMT to RIGID Conduit.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Regular Compression EMT Coupling | Connection Size | 2-1/2 in |
Connection Type | NPS | Material | Steel |
Color | Silver | Finish | Electro Zinc Plated |
Type | Concrete Tight | Dimensions | 3.65 in OD x 4.47 in L |
Includes | Steel Locknut, Neoprene Sealing Gasket, Nylon Sealing Ring | Packaging Quantity | 5/Carton |
Standards | cULus Listed, UL 514B, CSA C22.2 No. 18.3, UL File Number E16592, NEMA FB-1, NEMA 3R | Application | For Wet Locations |
UPC | 622538130662 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |