![ges114sscp](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140958711.jpg?preset=medium)
ABB 1-1/4 inch Iberville EMT Set-Screw Coupling (Zinc Alloy)
Description
EMT Threadless coupling series eliminate conduit threading. When tightened with a pipe wrench, they do a positive ground contact continuity and adapt lcoupling of EMT to RIGID Conduit. Made of malleable iron, UL-CSA approval, thy suit for concret-tight connection.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Set Screw EMT Coupling | Connection Size | 1-1/4 in |
Connection Type | Plug-in | Material | Zinc Alloy |
Finish | Untreated | Type | Concrete Tight |
Standards | CSA 12798 | UPC | 622538251107 |
Packages
1 - UNIT - 1 | 20 - UNIT = 20 | 25 - UNIT = 25 | 100 - UNIT = (100) | 1440 - UNIT = 1440 |