![ges12sscp](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140958711.jpg?preset=medium)
ABB 1/2 inch Iberville EMT Set-Screw Coupling (Zinc Alloy)
Description
EMT Threadless coupling series eliminate conduit threading. When tightened with a pipe wrench, they do a positive ground contact continuity and adapt coupling of EMT to RIGID Conduit. UL-CSA approved.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Set Screw EMT Coupling | Connection Size | 1/2 in |
Connection Type | Plug-in | Material | Zinc Alloy |
Finish | Untreated | Type | EMT Set-Screw Fittings |
Dimensions | 1-1/2 in L | UPC | 622538251046 |
Packages
50 - UNIT = 50 | 500 - UNIT = (500) | 7000 - UNIT = 7000 |