Abbotsford
ges34sscp

ABB 3/4 inch Iberville EMT Set-Screw Coupling (Zinc Alloy)

Price $1.0768 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CI5106

Description

EMT Threadless coupling series eliminate conduit threading. When tightened with a pipe wrench, they do a positive ground contact continuity and adapt coupling of EMT to RIGID Conduit. UL-CSA approved.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Set Screw EMT Coupling Connection Size 3/4 in
Connection Type Plug-in Material Zinc Alloy
Finish Untreated Type Concrete Tight
Standards CSA 12798 UPC 622538251060

Packages

1 - UNIT - 1 20 - UNIT = 20 25 - UNIT = 25 250 - UNIT = (250) 5040 - UNIT = 5040