
CAP PRODUCTS 3/4 inch x 6 inch Aluminum Conduit Nipple
Description
EMT elbows provide a smooth, continuous raceway. Elbows are made from E-Z Pull™ EMT with the same easy to pull through interior finish and exterior galvanized process proven to last.
Specifications
Brand Name | Columbia-MBF | Item Name | Conduit Nipple |
Type | Rigid | Trade Size | 3/4 in |
Connection | Threaded | Length | 6 in |
Diameter | 2.489 in ID x 2-7/8 in OD | Wall Thickness | 0.193 in |
Material | Aluminum | Finish | Hot-Dipped Galvanized, Untreated |
Standards | CSA C22.2 No. 45.1, ANSI C80.1 | UPC | 623905540169 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 25 - UNIT - 25 |