Abbotsford
ges114fxcn

ABB 1-1/4 inch Iberville One Screw Connector (Aluminum)

Price $6.8434 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI2170

Description

The IBERVILLE Flex Cable Series is designed to provide solutions to the connect armour cabling type Bx or Flex offered for various sizes in hole/nailed straps, protect plates, single/duplex 1 or 2 screws connectors models. UL - CSA approved.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name One Screw Connector Type Straight
Trade Size 1-1/4 in Material Aluminum
Cable Type Armored Thread Type NPT
For Use With 400 - 600 kcmil, #1/2, #1/3 - #2/0, #3, #1/4 Cables Includes Locknut, Separable Screw Gland
Standards CSA File Number 3313 Application Armored Cable, Flexible Conduit
UPC 622538722706

Packages

1 - UNIT - 1 10 - UNIT = (10) 25 - UNIT = 25 1400 - UNIT = 1400
Substitutes to this product
This website uses cookies to ensure you get the best experience on our website. Read more
Ok