![tabl1925](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/180364814.jpg?preset=medium)
ABB 1-1/4 inch ELECTROLINE Sadle Type Connector for AC and FM, Grey
Description
Saddle type connector 1-1/4 inch for armoured cable / flexible conduit.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Connector | Type | Straight |
Trade Size | 1-1/4 in | Material | Die-Cast Zinc |
Cable Type | Armoured | Color/Finish | Gray/Galvanic/Electrolytic Zinc Plated |
Thread Type | NPT | For Use With | Armored Cable and Flexible Metal Conduit |
Includes | Lock Nut | Application | BX/Flex connector |
UPC | 023386010852 |
Packages
1 - UNIT - 1 | 20 - UNIT = 20 | 2800 - UNIT = 2800 |