Abbotsford
ges112ltcn

ABB 1-1/2 inch Iberville Non-Insulated Straight Liquidtight Fitting (Steel)

Price $41.8964 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CI6112

Description

The IBERVILLE Liquidtight series is designed to provide solutions to offer a sealed connection in various sizes of conduits and straight, 45 & 90 degree angle models. CSA approved.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Liquidtight Connector Type Straight
Trade Size 1-1/2 in Length 65.02 mm
Connection Threaded Material Steel
Color/Finish Electro Zinc Plated Includes Locknut
Standards cULus Listed Application For Liquidtight Needs
UPC 622538751126

Packages

10 - UNIT - (10) 2385 - UNIT = 2385
Customers who bought this item also bought