
ABB 3/8 inch Liquidtight 90 Degree Connector, Aluminum
Description
Liquidtight flexible 90° metal conduit fitting.
Specifications
Brand Name | ABB | Item Name | Liquidtight Connector |
Type | 90° | Trade Size | 3/8 in |
Thread Length | 14.28 mm | Material | Aluminum |
Color/Finish | Zinc Plated/Clear Chromate | Throat Type | Non-Insulated |
Thread Type | NPT | For Use With | LTA Flexible Aluminum Conduit |
Standards | UL E23018, CSA Certified | Application | High-quality, corrosion-resistant, liquidtight termination for LTA flexible aluminum conduit. |
UPC | 786210802534 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 | 50 - UNIT = 50 |