
CAP PRODUCTS 1/2 inch Aluminum Conduit Coupling
Description
Columbia-MBF rigid conduit aluminum couplings are manufactured of 6063 alloy in temper designation T-1.
Specifications
Brand Name | Columbia-MBF | Item Name | Conduit Coupling |
Connection Size | 1/2 in | Connection Type | Threaded |
Material | Aluminum | Color | Silver |
Finish | Untreated | Type | Galvanized Rigid Conduit |
Dimensions | 1.078 in OD x 1-5/8 in L | Wall Thickness | 0.205 IN |
For Use With | Rigid Conduit | Packaging Quantity | 100/Pack |
Standards | CSA C22.2 No. 45.2, ANSI C80.5 | UPC | 623905543009 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 100 - UNIT - 100 |