
EGS 1 inch 0.625-0.750 Straight Liquidtight Strain Relief Cable Connector, Steel
Description
Cord connector provide a liquidtight and strain relief termination for flexible type neoprene, hypalon, and PVC jacketed power or control cord and cable. For use in wet or dry locations sealing electrical connections against dust and dirt, oil, water or other atmosphere containing moisture. Neoprene sealing grommet firmly but safely grips cable jacket providing strain relief while protecting internal wiring connections against external tension on cable or cord.
Specifications
Brand Name | Appleton | Item Name | Liquidtight Strain Relief Connector |
Type | Straight | Trade Size | 1 in |
Conductor Size | 5/8 - 3/4 in | Connection | NPT |
Material | Steel | Color/Finish | Light Gray/Orange |
Includes | Diaphragm Seal | Standards | UL 514B, UL File Number E14817, Class I, Division 2, Class II, Division 1 and 2 Class III, CSA C22.2 No. 18.3, 065178 |
Application | For Flexible Type Neoprene, Hypalon and PVC Jacketed Power or Control Cord and Cable | UPC | 781381449441 |
Packages
1 - UNIT - 1 |