ABB ELECTRIFICATION CANADA INC 2253-TB CONN SR 90 DEG 3/4in.750 - .875
Description
Liquidtight Strain Relief Cord Connector, 3/4 Inch, 90 Degree Bend, Meets Coast Guard CG293, Cord Range 0.750 to 0.875 Inch, Malleable Iron
Specifications
Brand Name | Thomas & Betts | Item Name | Strain Relief Cord Connector |
Type | 90° | Trade Size | 3/4 in |
Conductor Size | 0.75 - 0.875 in | Material | Malleable Iron |
Color/Finish | Metallic | Standards | UL E13938 Listed, CSA Certified, Meets Coast Guard CG293 |
Application | For Use in Hazardous Locations | UPC | 786210357911 |
Packages
1 - UNIT - 1 |