
ABB 1-1/4 inch T&B Liquidtight Strain Relief Connector
Description
Liquidtight strain relief fitting is used for industrial flexible cord and cables, provides adequate strain relief. Neoprene bushing makes liquidtight installation, applies pressure against cable the full length of bushing.
Specifications
Brand Name | ABB | Item Name | Strain Relief Cord Connector |
Type | Straight | Trade Size | 1-1/4 in |
Conductor Size | 1-3/8 - 1.485 in | Connection | NPT |
Thread Length | 20.6 mm | Material | Malleable Iron |
Color/Finish | Metallic | Temperature Rating | 105 °C |
Includes | Sealing Ring, Locknut | Standards | UL E13938, CSA Certified, Meets Coast Guard CG293 |
Application | Suitable for use in Hazardous Locations where General Purpose Equipment is Specifically Permitted by NEC 501-4(B) | UPC | 786210025575 |
Packages
5 - UNIT = (5) | 25 - UNIT = 25 |