
GENERIC CONDUIT 1-1/4 inch x 10 ft Aluminum Conduit
Description
Specifications
Brand Name | Approved Vendor | Item Name | Conduit |
Trade Size | 1-1/4 in | Length | 10 ft |
Diameter | 1.66 in OD | Wall Thickness | 0.133 in |
Material | Aluminum | Color | Silver |
Packages
10 - Unit - (10) | 50 - UNIT - 50 | 250 - UNIT - 250 |