
GENERIC CONDUIT 1-1/2 inch x 10 ft Aluminum Conduit
Description
Specifications
Brand Name | Approved Vendor | Item Name | Conduit |
Trade Size | 1-1/2 in | Length | 10 ft |
Diameter | 1.9 in OD | Wall Thickness | 0.138 in |
Material | Aluminum | Color | Silver |
Packages
10 - UNIT - (10) | 250 - UNIT - 250 |