
ABB 2-1/2 inch - 2 inch Female Reducer, Malleable Iron
Description
TB® female reducer made of malleable iron for use with rigid and intermediate metal conduit fitting type. Adapt any outlet to the next smaller size of conduit. Hex shoulder makes wrench tightening convenient.
Specifications
Brand Name | ABB | Item Name | Reducing Bushing |
Connection Size | 2-1/2 - 2 in | Connection Type | FNPT |
Material | Malleable Iron | Type | Female Reducer |
Dimensions | 3 in OD | Standards | UL File Number E23018, CSA Certified |
Application | For Connecting Two Different Sizes of Rigid/IMC Conduit | UPC | 786210012551 |
Packages
1 - UNIT - 1 | 5 - UNIT = 5 | 25 - UNIT = 25 |