ABB ELECTRIFICATION CANADA INC 1227-TB BUSH METAL INSUL 2in
Description
1-1/2 Inch Insulated Bushing, Malleable Iron, Blue Insulating Liner In Throat for Use with Rigid/IMC Conduit
Specifications
Brand Name | Thomas & Betts | Item Name | Bushing |
Connection Size | 2 in | Material | Malleable Iron |
Type | Insulated | For Use With | Rigid/IMC Conduit |
Standards | CSA Certified, UL E23018 Listed | Application | For Use with Rigid/IMC Conduit |
UPC | 786210357454 |
Packages
1 - UNIT - 1 |