Abbotsford
tab1226tb

ABB ELECTRIFICATION CANADA INC 1226-TB BUSH METAL INSUL1 1/2in

Price $26.7583 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:1226-TB

Description

1-1/2 Inch Insulated Bushing, Malleable Iron, Blue Insulating Liner In Throat for Use with Rigid/IMC Conduit

Specifications

Brand Name Thomas & Betts Item Name Bushing
Connection Size 1-1/2 in Material Steel
Type Insulated For Use With Rigid/IMC Conduit
Standards CSA Certified, UL E23018 Listed Application For Use with Rigid/IMC Conduit
UPC 786210357447

Packages

1 - UNIT - 1
Substitutes to this product