Abbotsford
tab1228tb

ABB ELECTRIFICATION CANADA INC 1228-TB BUSH METAL INSUL2 1/2in

Price $63.8903 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:1228-TB

Description

2-1/2 Inch Insulated Bushing, Malleable Iron, Blue Insulating Liner In Throat for Use with Rigid/IMC Conduit

Specifications

Brand Name Thomas & Betts Item Name Bushing
Connection Size 2-1/2 in Material Malleable Iron
Type Insulated For Use With Rigid/IMC Conduit
Standards CSA Certified, UL E23018 Listed Application For Use with Rigid/IMC Conduit
UPC 786210357461

Packages

1 - UNIT - 1
Substitutes to this product