Abbotsford
tab123

ABB 3/4 inch Conduit Bushing, Steel

Price $4.3595 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:123-TB

Description

3/4 Inch Steel Bushing for Use with Rigid/IMC Conduit

Specifications

Brand Name Thomas & Betts Item Name Bushing
Connection Size 3/4 in Material Steel
Type Bushings For Use With Rigid/IMC Conduit
Standards UL E23018 Listed, CSA Certified Application For Use with Rigid/IMC Conduit
UPC 786210357355

Packages

1 - UNIT - 1 100 - UNIT = 100 1000 - UNIT = 1000
Customers who bought this item also bought