Abbotsford
ges114x1rb

ABB 1-1/4 inch x 1 inch Iberville Reducing Bushing - NPS (Steel)

Price $6.3165 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CIRB10R8

Description

IBERVILLE® reducing bushing made of steel. 105 °C rated temperature.

Specifications

Brand Name ABB Sub Brand Steel City®
Item Name Reducing Bushing Connection Size 1-1/4 x 1 in
Connection Type NPT Material Steel
Type Reducing Bushing For Use With Rigid/IMC Conduits
Standards CSA Certified Application For Use with Rigid/IMC Conduits
UPC 622538641069

Packages

1 - UNIT - 1 25 - UNIT = 25 1102 - UNIT = 11025
Customers who bought this item also bought