![apphub150dn](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268212657.jpg?preset=medium)
EGS 1-1/2 inch Appleton Insulated Watertight Hub (Zinc Die Cast)
Description
Appleton™ zinc diecast hubs for use in wet or dry locations, indoors or outdoors. They are used to connect rigid metal conduit or IMC conduit to a threadless opening in an enclosure. The smooth, accurately machined NPT threads facilitate flawless installation.
Specifications
Brand Name | Appleton | Sub Brand | APPOZGCOMM NEER™ |
Item Name | Watertight Conduit Hub | Size | 1-1/2 in |
Material | Die-Cast Zinc | Type | Watertight Hubs |
Temperature Rating | 105 C | Standards | UL 514B, UL E14814, CSA C22.2 No. 18.3, CSA File Number 065178, NEMA FB-1 |
Application | Used to Connect Rigid or IMC Conduit to a Threadless Opening in an Enclosure | UPC | 687855002153 |
Packages
10 - UNIT - (10) |