Abbotsford
apphub200dn

EGS 2 inch Appleton Insulated Watertight Hub (Zinc Die Cast)

Price $20.3478 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:HUB200DN

Description

Appleton™ zinc diecast hubs for use in wet or dry locations, indoors or outdoors. They are used to connect rigid metal conduit or IMC conduit to a threadless opening in an enclosure. The smooth, accurately machined NPT threads facilitate flawless installation.

Specifications

Brand Name Appleton Sub Brand APPOZGCOMM NEER™
Item Name Watertight Conduit Hub Size 2 in
Material Die-Cast Zinc Type Watertight Hubs
Temperature Rating 105 C Standards UL 514B, UL E14814, CSA C22.2 No. 18.3, CSA File Number 065178, NEMA FB-1
Application Used to Connect Rigid or IMC Conduit to a Threadless Opening in an Enclosure UPC 687855002160

Packages

10 - UNIT - (10)
Customers who bought this item also bought