![tab372](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/74910604.jpg?preset=medium)
ABB 1 inch Ocal T&B Hub Connector, Steel
Description
Threaded bullet hubs made of steel. It is used to connect threaded metal conduit to a threadless opening in a box or enclosure in outdoor or indoor location exposed to continuous or intermittent moisture.
Specifications
Brand Name | ABB | Item Name | Conduit Hub |
Size | 1 in | Material | Steel |
Type | Straight | Finish | Zinc Plated |
Dimensions | 53.086 mm dia x 43.434 mm L | Temperature Rating | 105 °C |
Standards | UL File Number E23018, CSA Certified | Application | To Connect Threaded Metal Conduit to a Threadless Opening in a Box or Enclosure |
UPC | 786210003726 |
Packages
1 - UNIT - 1 | 5 - UNIT = 5 | 25 - UNIT = 25 | 4950 - UNIT = 4950 |